Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M25, .688-.812
Mfr # RSM-25213
Zoro # G7197990
product price: $7.49
/ea
Sold in multiples of 8 for $59.92
$59.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Hazardous Class/Division Class 1, Div 2"
- D Dimension (in) 1.38
- Max Cable Range over Jacket (in) 0.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-25213
- Zoro # G7197990
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 1.38 |
Maximum Knock Out Size (in) | 1.083 |
Thread Size | M25 |
Form Size | 2 |
C Dimension (in) | 1.43 |
A Dimension (in) | 0.8 |
E Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 0.8 |
B Dimension (in) | 0.39 |
Description
Cord Grip,ISO Thread,M25,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10638502)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF500D1)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- Remke Cable Support Grips