Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M25, .500-.562
Mfr # RSM-25209
Zoro # G7197893
product price: $8.25
/ea
Sold in multiples of 8 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.8
- Minimum Operating Temperature (F) -40
- Body Material Aluminum
- Min Cable Range over Jacket (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-25209
- Zoro # G7197893
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.8 |
E Dimension (in) | 1.53 |
C Dimension (in) | 1.43 |
B Dimension (in) | 0.39 |
Thread Size | M25 |
Inside Body Diameter / Body Bore | 0.8 |
Maximum Knock Out Size (in) | 1.083 |
D Dimension (in) | 1.38 |
Form Size | 2 |
Description
Cord Grip,ISO Thread,M25,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- Remke Cable Support Grips