Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M25, .375-.438
Mfr # RSM-25207
Zoro # G7197920
product price: $6.39
/ea
Sold in multiples of 8 for $51.12
$51.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Hazardous Class/Division Class 1, Div 2"
- Maximum Knock Out Size (in) 1.083
- Flammability Rating UL 94V-2
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-25207
- Zoro # G7197920
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 1.083 |
D Dimension (in) | 1.38 |
E Dimension (in) | 1.53 |
A Dimension (in) | 0.8 |
Form Size | 2 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.43 |
Inside Body Diameter / Body Bore | 0.8 |
Thread Size | M25 |
Description
Cord Grip,ISO Thread,M25,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- Remke Cord Grips