Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M20, .500-.562
Mfr # RSM-20109
Zoro # G7197710
product price: $6.29
/ea
Sold in multiples of 9 for $56.61
$56.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.5
- Max Cable Range over Jacket (in) 0.562
- Form Size 2
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-20109
- Zoro # G7197710
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 2 |
Thread Size | M20 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1.09 |
C Dimension (in) | 1.15 |
Maximum Knock Out Size (in) | 0.867 |
B Dimension (in) | 0.39 |
Description
Cord Grip,ISO Thread,M20,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- Remke Cord Grips