Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M20, .250-.312
Mfr # RSM-20105
Zoro # G7197729
product price: $5.59
/ea
Sold in multiples of 9 for $50.31
$50.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/2
- Cord Grip Type Straight
- Form Size 2
- Connector Material Aluminum
- E Dimension (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-20105
- Zoro # G7197729
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1/2 |
Form Size | 2 |
E Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1.09 |
A Dimension (in) | 0.61 |
Maximum Knock Out Size (in) | 0.867 |
Thread Size | M20 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.15 |
Description
Cord Grip,ISO Thread,M20,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 Amp NEMA SS 2-50R 125/250-VAC Generator Power Cord Connector - CS6364 (RVA1624)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- Remke Cable Support Grips