Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M16, .562-.6252
Mfr # RSM-16110
Zoro # G7197878
product price: $5.85
/ea
Sold in multiples of 9 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.437
- Maximum Operating Temperature (C) 121
- Bushing Holes 1
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-16110
- Zoro # G7197878
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.437 |
D Dimension (in) | 1.09 |
Thread Size | M16 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.15 |
Inside Body Diameter / Body Bore | 0.437 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.664 |
B Dimension (in) | 0.39 |
Description
Cord Grip,ISO Thread,M16,.562-.6252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Blk, Polyamide, 3/8", .11-.28 (RD13NA-GY)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Remke Cord Grips