Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M16, .500-.5622
Mfr # RSM-16109
Zoro # G7197911
Sold in multiples of 9 for $48.51
$48.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- Maximum Knock Out Size (in) 0.664
- Minimum Operating Temperature (C) -40
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-16109
- Zoro # G7197911
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.664 |
Thread Size | M16 |
A Dimension (in) | 0.437 |
Inside Body Diameter / Body Bore | 0.437 |
E Dimension (in) | 1.25 |
D Dimension (in) | 1.09 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.15 |
Form Size | 2 |
Description
Cord Grip,ISO Thread,M16,.500-.5622
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- BLACK BOX Category 5E Ez Plugs Unshielded - 100 Pack (C5EEZUP-100PAK)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Remke Cable Support Grips