Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M16, .312-.3752
Mfr # RSM-16106
Zoro # G7197902
Sold in multiples of 9 for $48.51
$48.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.39
- Form Size 2
- Thread Size M16
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-16106
- Zoro # G7197902
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.39 |
Form Size | 2 |
Thread Size | M16 |
Maximum Knock Out Size (in) | 0.664 |
D Dimension (in) | 1.09 |
C Dimension (in) | 1.15 |
A Dimension (in) | 0.437 |
E Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.437 |
Description
Cord Grip,ISO Thread,M16,.312-.3752
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Fixture Cover (756)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- Remke Cord Grips