Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M16, .250-.3122
Mfr # RSM-16105
Zoro # G7197683
product price: $5.39
/ea
Sold in multiples of 9 for $48.51
$48.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- A Dimension (in) 0.437
- E Dimension (in) 1.25
- Max Cable Range over Jacket (in) 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-16105
- Zoro # G7197683
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.437 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.15 |
D Dimension (in) | 1.09 |
Thread Size | M16 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.437 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.664 |
Description
Cord Grip,ISO Thread,M16,.250-.3122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 4 Poles, 12V DC, 22 A (3RT23171BA40)
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m (E57PS-18SPC5-C2)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- Remke Cord Grips