Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M16, .250-.312
Mfr # RSM-161005
Zoro # G7197747
product price: $3.09
/ea
Sold in multiples of 15 for $46.35
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- Maximum Operating Temperature (F) 250
- Max Cable Range over Jacket (in) 0.312
- B Dimension (in) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-161005
- Zoro # G7197747
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.664 |
Thread Size | M16 |
Inside Body Diameter / Body Bore | 0.455 |
Form Size | 1 |
D Dimension (in) | 0.97 |
A Dimension (in) | 0.455 |
E Dimension (in) | 0.96 |
C Dimension (in) | 1.07 |
Description
Cord Grip,ISO Thread,M16,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Smart Wi-Fi 4-Outlet Wall Tap (EWT3-1000-WHT)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- AMPHENOL ER 3C 316S SKT RECP BOX (MS3102A10SL3SRES)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- Remke Cable Support Grips