Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M16, .188-.2502
Mfr # RSM-16104
Zoro # G7197850
product price: $5.59
/ea
Sold in multiples of 9 for $50.31
$50.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 0.664
- Connector Material Aluminum
- Hazardous Class/Division Class 1, Div 2"
- Max Cable Range over Jacket (in) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-16104
- Zoro # G7197850
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.664 |
Inside Body Diameter / Body Bore | 0.437 |
B Dimension (in) | 0.39 |
Thread Size | M16 |
D Dimension (in) | 1.09 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.15 |
Form Size | 2 |
A Dimension (in) | 0.437 |
Description
Cord Grip,ISO Thread,M16,.188-.2502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1620P-BK)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- Remke Cord Grips