Shop All Strain Relief Grips
Remke
Cord Grip, ISO, M50, .875-1.00, Mesh
Mfr # RSM-50516-E
Zoro # G7198681
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 5
- Thread Type Metric
- C Dimension (in) 1.91
- Cable Range .875 - 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50516-E
- Zoro # G7198681
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
C Dimension (in) | 1.91 |
Inside Body Diameter / Body Bore | 1.438 |
A Dimension (in) | 1.438 |
E Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 2.087 |
B Dimension (in) | 0.39 |
Thread Size | M50 |
D Dimension (in) | 2.48 |
Description
Cord Grip,ISO,M50,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1519)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- Remke Cord Grips