Shop All Strain Relief Grips
Remke
Cord Grip, ISO, M50, .750-.875, Mesh
Mfr # RSM-50514-E
Zoro # G7198690
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type Metric
- Form Size 5
- Minimum Operating Temperature (F) -40
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50514-E
- Zoro # G7198690
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
Maximum Knock Out Size (in) | 2.087 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1.438 |
Thread Size | M50 |
E Dimension (in) | 2.48 |
D Dimension (in) | 2.48 |
C Dimension (in) | 1.91 |
A Dimension (in) | 1.438 |
Description
Cord Grip,ISO,M50,.750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- GROTE Breaker, Std Blade Fuse, Type III, 10A (82-2355)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-1006-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- Remke Strain Relief Grips