Shop All Strain Relief Grips
Remke
Cord Grip, ISO, M50, 1.250-1.375, Mesh
Mfr # RSM-50522-E
Zoro # G7198943
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 1.25
- Bushing Holes 1
- C Dimension (in) 1.91
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50522-E
- Zoro # G7198943
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.91 |
Inside Body Diameter / Body Bore | 1.438 |
E Dimension (in) | 2.48 |
A Dimension (in) | 1.438 |
Maximum Knock Out Size (in) | 2.087 |
Thread Size | M50 |
B Dimension (in) | 0.39 |
D Dimension (in) | 2.48 |
Form Size | 5 |
Description
Cord Grip,ISO,M50,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.30 to 1.37A (A1.54)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, 1-1/4", 1.125-1.250, Mesh (RSR-45420-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938, Mesh (RSR-2315-E)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- Remke Strain Relief Grips