Shop All Strain Relief Grips
Remke
Cord Grip, ISO, M50, 1.00-1.125, Mesh
Mfr # RSM-50518-E
Zoro # G7198797
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E53599
- Hazardous Class/Division Class 1, Div 2"
- Thread Type Metric
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50518-E
- Zoro # G7198797
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.438 |
Maximum Knock Out Size (in) | 2.087 |
E Dimension (in) | 2.48 |
D Dimension (in) | 2.48 |
Thread Size | M50 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.91 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.438 |
Description
Cord Grip,ISO,M50,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 5A, 600V AC, Nonindicating (TRS5R)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- Remke Strain Relief Grips