Shop All Strain Relief Grips
Remke
Cord Grip, ISO, M40, 1.00-1.125, Mesh
Mfr # RSM-40418-E
Zoro # G7198709
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 5
- Max Cable Range over Jacket (in) 1.125
- Thread Size M40
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-40418-E
- Zoro # G7198709
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
Thread Size | M40 |
C Dimension (in) | 1.98 |
Inside Body Diameter / Body Bore | 1.32 |
D Dimension (in) | 2.22 |
E Dimension (in) | 2.48 |
B Dimension (in) | 0.39 |
A Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 1.701 |
Description
Cord Grip,ISO,M40,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- Remke Cord Grips