Shop All Cable Support Grips
Remke
Cord Grip, ISO, M32, .812-.938, Mesh
Mfr # RSM-32315-E
Zoro # G7198751
Sold in multiples of 2 for $104.58
$104.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 1.6
- Minimum Operating Temperature (C) -40
- Maximum Knock Out Size (in) 1.367
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-32315-E
- Zoro # G7198751
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 1.6 |
Maximum Knock Out Size (in) | 1.367 |
Form Size | 4 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 1 |
E Dimension (in) | 1.72 |
Thread Size | M32 |
C Dimension (in) | 1.55 |
Description
Cord Grip,ISO,M32,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating (ATMR1/2)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- Remke Cable Support Grips