Shop All Cable Support Grips
Remke
Cord Grip, ISO, M32, .688-.812, Mesh
Mfr # RSM-32313-E
Zoro # G7198788
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.55
- B Dimension (in) 0.39
- Thread Size M32
- Min Cable Range over Jacket (in) 0.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-32313-E
- Zoro # G7198788
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.55 |
B Dimension (in) | 0.39 |
Thread Size | M32 |
D Dimension (in) | 1.6 |
E Dimension (in) | 1.72 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 1 |
Maximum Knock Out Size (in) | 1.367 |
Description
Cord Grip,ISO,M32,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- Remke Cord Grips