Shop All Cable Support Grips
Remke
Cord Grip, ISO, M32, .625-.750, Mesh
Mfr # RSM-32312-E
Zoro # G7198760
product price: $71.45
/ea
Sold in multiples of 2 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Aluminum
- C Dimension (in) 1.55
- B Dimension (in) 0.39
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-32312-E
- Zoro # G7198760
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.55 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.367 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | M32 |
A Dimension (in) | 1 |
Form Size | 4 |
D Dimension (in) | 1.6 |
E Dimension (in) | 1.72 |
Description
Cord Grip,ISO,M32,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- Remke Cord Grips