Shop All Cable Support Grips
Remke
Cord Grip, ISO, M32, .500-.562, Mesh
Mfr # RSM-32309-E
Zoro # G7198541
product price: $48.89
/ea
Sold in multiples of 2 for $97.78
$97.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Connector Material Aluminum
- Maximum Operating Temperature (F) 250
- Bushing Material Neoprene
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-32309-E
- Zoro # G7198541
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.39 |
A Dimension (in) | 1 |
E Dimension (in) | 1.72 |
C Dimension (in) | 1.55 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | M32 |
Maximum Knock Out Size (in) | 1.367 |
Form Size | 4 |
D Dimension (in) | 1.6 |
Description
Cord Grip,ISO,M32,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- OMRON Legend Plate, Emergency Stop, Black/Yellow (A22Z-3466-1)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- Remke Cable Support Grips