Shop All Cable Support Grips
Remke
Cord Grip, ISO, M32, .438-.500, Mesh
Mfr # RSM-32308-E
Zoro # G7198578
product price: $55.15
/ea
Sold in multiples of 2 for $110.30
$110.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 1.72
- Body Material Aluminum
- Bushing Holes 1
- Max Cable Range over Jacket (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-32308-E
- Zoro # G7198578
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.367 |
A Dimension (in) | 1 |
Form Size | 4 |
C Dimension (in) | 1.55 |
D Dimension (in) | 1.6 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | M32 |
Description
Cord Grip,ISO,M32,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .312-.375 (RSRF-106)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Support Grip, Closed Mesh, Dbl, 1.25-1.49 (2201-005R)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- Remke Cord Grips