Shop All Cable Support Grips
Remke
Cord Grip, ISO, M30, .812-.938, Mesh
Mfr # RSM-30315-E
Zoro # G7198569
product price: $45.79
/ea
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (F) -40
- UL Specification E53599
- C Dimension (in) 1.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-30315-E
- Zoro # G7198569
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.49 |
Maximum Knock Out Size (in) | 1.288 |
Inside Body Diameter / Body Bore | 0.81 |
A Dimension (in) | 0.99 |
Form Size | 4 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.72 |
D Dimension (in) | 1.53 |
Thread Size | M30 |
Description
Cord Grip,ISO,M30,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- MERSEN Single Lug Insulating Boot (FSB1)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- Remke Cable Support Grips