Shop All Cable Support Grips
Remke
Cord Grip, ISO, M30, .568-.688, Mesh
Mfr # RSM-30311-E
Zoro # G7198657
product price: $51.99
/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Inside Body Diameter / Body Bore 0.81
- Minimum Operating Temperature (C) -40
- Thread Size M30
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-30311-E
- Zoro # G7198657
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 0.81 |
Thread Size | M30 |
C Dimension (in) | 1.49 |
Form Size | 4 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.288 |
D Dimension (in) | 1.53 |
A Dimension (in) | 0.99 |
E Dimension (in) | 1.72 |
Description
Cord Grip,ISO,M30,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- AC WORKS 1FT SOOW 12/3 3-Prong L6-20 Male Plug to 6-15/20R 15/20A 250V Connector (L620620-012)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- REMKE Support Grip, Closed Mesh, Dbl, 3.50-3.99 (2201-011R)
- REMKE Cord Grip, Steel, 1" NPT, .750-.875 (RSRS-314)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, ISO Thread, M25, .625-.750 (RSM-25212)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, SS, 2-1/2" NPT, 2.062-2.188 (RSSS-735)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- Remke Cable Support Grips