Shop All Cable Support Grips
Remke
Cord Grip, ISO, M30, .562-.625, Mesh
Mfr # RSM-30310-E
Zoro # G7198508
product price: $51.99
/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- B Dimension (in) 0.39
- Maximum Knock Out Size (in) 1.288
- Cable Range .562 - .625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-30310-E
- Zoro # G7198508
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.288 |
D Dimension (in) | 1.53 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 0.81 |
Thread Size | M30 |
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
Form Size | 4 |
Description
Cord Grip,ISO,M30,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN3K)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- Remke Cord Grips