Shop All Cable Support Grips
Remke
Cord Grip, ISO, M25, .688-.812, Mesh
Mfr # RSM-25213-E
Zoro # G7198611
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94HB
- Min Cable Range over Jacket (in) 0.688
- D Dimension (in) 1.38
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-25213-E
- Zoro # G7198611
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 1.38 |
A Dimension (in) | 0.8 |
Form Size | 2 |
E Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 0.8 |
C Dimension (in) | 1.43 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.083 |
Thread Size | M25 |
Description
Cord Grip,ISO,M25,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- Remke Cord Grips