Shop All Cable Support Grips
Remke
Cord Grip, ISO, M25, .625-.750, Mesh
Mfr # RSM-25212-E
Zoro # G7198620
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.625
- Body Material Aluminum
- D Dimension (in) 1.38
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-25212-E
- Zoro # G7198620
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 1.38 |
Inside Body Diameter / Body Bore | 0.8 |
Maximum Knock Out Size (in) | 1.083 |
E Dimension (in) | 1.53 |
B Dimension (in) | 0.39 |
A Dimension (in) | 0.8 |
Thread Size | M25 |
C Dimension (in) | 1.43 |
Form Size | 2 |
Description
Cord Grip,ISO,M25,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLBKNA)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- Remke Cable Support Grips