Shop All Cable Support Grips
Remke
Cord Grip, ISO, M20, .500-.562, Mesh
Mfr # RSM-20109-E
Zoro # G7198550
Sold in multiples of 2 for $84.30
$84.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 0.5
- C Dimension (in) 1.15
- Clearance Hole (in) 0.867
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-20109-E
- Zoro # G7198550
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.15 |
D Dimension (in) | 1.09 |
Thread Size | M20 |
E Dimension (in) | 1.25 |
Form Size | 2 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.867 |
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.61 |
Description
Cord Grip,ISO,M20,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 60 to 200A Amp Range (R266)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- Remke Cord Grips