Shop All Cable Support Grips
Remke
Cord Grip, ISO, M20, .250-.312, Mesh
Mfr # RSM-20105-E
Zoro # G7198392
product price: $36.15
/ea
Sold in multiples of 2 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 1.09
- Bushing Holes 1
- Cable Range .250 - .312
- C Dimension (in) 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-20105-E
- Zoro # G7198392
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 1.09 |
C Dimension (in) | 1.15 |
Inside Body Diameter / Body Bore | 0.61 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.867 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
Form Size | 2 |
Thread Size | M20 |
Description
Cord Grip,ISO,M20,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x36 (A4436T1T)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- Remke Cord Grips