Shop All Cable Support Grips
Remke
Cord Grip, ISO, M16, .562-.625, Mesh
Mfr # RSM-16110-E
Zoro # G7198377
product price: $33.25
/ea
Sold in multiples of 2 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Maximum Knock Out Size (in) 0.664
- Body Material Aluminum
- Min Cable Range over Jacket (in) 0.562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-16110-E
- Zoro # G7198377
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.664 |
Thread Size | M16 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.25 |
Form Size | 2 |
A Dimension (in) | 0.437 |
Inside Body Diameter / Body Bore | 0.437 |
C Dimension (in) | 1.15 |
D Dimension (in) | 1.09 |
Description
Cord Grip,ISO,M16,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-2CR)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- Remke Cable Support Grips