Shop All Cable Support Grips
Remke
Cord Grip, ISO, M16, .438-.500, Mesh
Mfr # RSM-16108-E
Zoro # G7198401
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Bushing Material Neoprene
- Flammability Rating UL 94HB
- Max Cable Range over Jacket (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-16108-E
- Zoro # G7198401
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 0.437 |
E Dimension (in) | 1.25 |
Form Size | 2 |
A Dimension (in) | 0.437 |
D Dimension (in) | 1.09 |
C Dimension (in) | 1.15 |
B Dimension (in) | 0.39 |
Thread Size | M16 |
Maximum Knock Out Size (in) | 0.664 |
Description
Cord Grip,ISO,M16,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 49204 Rigid Conduit Nipple 1 in. (KE156479)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- SQUARE D Manual Motor Starter, 1 to 1.6A, 600V (2510MBW1)
- KLEIN TOOLS PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights (29601)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375, Mesh (RSSS-106-E)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, Spiral, Blk, .11-.28, PG11 (RF11AR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- Remke Cable Support Grips