Shop All Cable Support Grips
Remke
Cord Grip, ISO, M16, .375-.438, Mesh
Mfr # RSM-16107-E
Zoro # G7198453
product price: $38.95
/ea
Sold in multiples of 2 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- E Dimension (in) 1.25
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-16107-E
- Zoro # G7198453
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.25 |
C Dimension (in) | 1.15 |
A Dimension (in) | 0.437 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.437 |
Thread Size | M16 |
D Dimension (in) | 1.09 |
Maximum Knock Out Size (in) | 0.664 |
Form Size | 2 |
Description
Cord Grip,ISO,M16,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHT Series 20A, 1 Pole, 120/240V AC (CHT2020)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, ISO Thread, M25, .250-.312 (RSM-25205)
- REMKE Cord Grip, EMC, Brass, 3/4", .394-.709 (BRN4E21)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Remke Cord Grips