Shop All Cable Support Grips
Remke
Cord Grip, ISO, M16, .312-.375, Mesh
Mfr # RSM-161006-E
Zoro # G7198313
product price: $36.15
/ea
Sold in multiples of 2 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 0.96
- B Dimension (in) 0.39
- Inside Body Diameter / Body Bore 0.455
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-161006-E
- Zoro # G7198313
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 0.96 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.455 |
D Dimension (in) | 0.97 |
C Dimension (in) | 1.07 |
Form Size | 1 |
Thread Size | M16 |
A Dimension (in) | 0.455 |
Maximum Knock Out Size (in) | 0.664 |
Description
Cord Grip,ISO,M16,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- Remke Cable Support Grips