Shop All Cable Support Grips
Remke
Cord Grip, ISO, M16, .250-.312, Mesh
Mfr # RSM-161005-E
Zoro # G7198322
product price: $50.29
/ea
Sold in multiples of 2 for $100.58
$100.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- UL Specification E53599
- Minimum Operating Temperature (C) -40
- D Dimension (in) 0.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-161005-E
- Zoro # G7198322
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 0.97 |
E Dimension (in) | 0.96 |
A Dimension (in) | 0.455 |
C Dimension (in) | 1.07 |
Thread Size | M16 |
Maximum Knock Out Size (in) | 0.664 |
Inside Body Diameter / Body Bore | 0.455 |
B Dimension (in) | 0.39 |
Form Size | 1 |
Description
Cord Grip,ISO,M16,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- DECORA Ground Switches 15A Wht (C22-05679-00W)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- Remke Cord Grips