Shop All Cable Support Grips
Remke
Cord Grip, ISO, M16, .188-.250, Mesh
Mfr # RSM-161004-E
Zoro # G7198359
product price: $33.89
/ea
Sold in multiples of 2 for $67.78
$67.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size M16
- Clearance Hole (in) 0.664
- C Dimension (in) 1.07
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-161004-E
- Zoro # G7198359
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | M16 |
C Dimension (in) | 1.07 |
D Dimension (in) | 0.97 |
B Dimension (in) | 0.39 |
E Dimension (in) | 0.96 |
Form Size | 1 |
Inside Body Diameter / Body Bore | 0.455 |
Maximum Knock Out Size (in) | 0.664 |
A Dimension (in) | 0.455 |
Description
Cord Grip,ISO,M16,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Orange (HS364-S10-ORANGE)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 30A, 32V AC, 5 PK (67198)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- Remke Cord Grips