Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/8" NPT, .312-.375
Mfr # RSRF-006
Zoro # G7197117
Sold in multiples of 15 for $56.85
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- F Dimension (in) 0.99
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-006
- Zoro # G7197117
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
F Dimension (in) | 0.99 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
Inside Body Diameter / Body Bore | 0.46 |
D Dimension (in) | 1.38 |
E Dimension (in) | 0.88 |
Thread Size | 44993 |
Description
Cord Grip,Int Thrd,3/8 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- HONEYWELL 600V-AC LIMIT SWITCH (LSZ7C1A)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- Remke Cable Support Grips