Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/8" NPT, .125-.188
Mfr # RSRF-003
Zoro # G7197029
product price: $3.79
/ea
Sold in multiples of 15 for $56.85
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.188
- Form Size 1
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-003
- Zoro # G7197029
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
Form Size | 1 |
D Dimension (in) | 1.38 |
F Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 0.46 |
E Dimension (in) | 0.88 |
Maximum Knock Out Size (in) | 0.701 |
Thread Size | 44993 |
Description
Cord Grip,Int Thrd,3/8 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- TOWER MANUFACURING In – Line Triple Tap Manual Reset 15 Amps/ 20 Amp GFCI 2FT (30396501-08)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- Remke Cable Support Grips