Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/8", .188-.250, Mesh
Mfr # RSRF-004-E
Zoro # G7197360
product price: $33.19
/ea
Sold in multiples of 2 for $66.38
$66.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E53599
- Form Size 1
- Cable Range .188 - .250
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-004-E
- Zoro # G7197360
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 1 |
E Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.46 |
Maximum Knock Out Size (in) | 0.701 |
Conduit Size | 44993 |
F Dimension (in) | 0.99 |
D Dimension (in) | 1.38 |
Thread Size | 44993 |
Description
Cord Grip,Int Thrd,3/8 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- Remke Cord Grips