Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4" NPT, .500-.562
Mfr # RSRF-2109
Zoro # G7197220
Sold in multiples of 8 for $51.12
$51.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Bushing Holes 1
- Bushing Material Neoprene
- E Dimension (in) 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-2109
- Zoro # G7197220
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.31 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.33 |
Thread Size | 44989 |
Form Size | 2 |
D Dimension (in) | 1.81 |
Inside Body Diameter / Body Bore | 0.625 |
Description
Cord Grip,Int Thrd,3/4 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM21B7)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- Remke Cable Support Grips