Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4" NPT, .375-.438
Mfr # RSRF-2107
Zoro # G7197071
product price: $6.69
/ea
Sold in multiples of 8 for $53.52
$53.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- D Dimension (in) 1.81
- Cable Range .375 - .438
- Clearance Hole (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-2107
- Zoro # G7197071
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 1.81 |
Inside Body Diameter / Body Bore | 0.625 |
Form Size | 2 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.33 |
E Dimension (in) | 1.31 |
Thread Size | 44989 |
Description
Cord Grip,Int Thrd,3/4 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- Remke Cable Support Grips