Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4" NPT, .250-.312
Mfr # RSRF-2105
Zoro # G7197108
product price: $6.79
/ea
Sold in multiples of 8 for $54.32
$54.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Maximum Knock Out Size (in) 1.141
- Inside Body Diameter / Body Bore 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-2105
- Zoro # G7197108
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.625 |
Form Size | 2 |
F Dimension (in) | 1.33 |
Thread Size | 44989 |
E Dimension (in) | 1.31 |
D Dimension (in) | 1.81 |
Description
Cord Grip,Int Thrd,3/4 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Purple (HS357-S250-PURPLE)
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106A2428P)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Blk, Polyamide, PG16, .39-.55 (RD16AA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.250-1.375 (RSSS-522)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- Remke Cable Support Grips