Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4" NPT, .188-.250
Mfr # RSRF-2104
Zoro # G7197123
product price: $7.35
/ea
Sold in multiples of 8 for $58.80
$58.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Cable Range .188 - .250
- Flammability Rating UL 94V-2
- Thread Size 44989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-2104
- Zoro # G7197123
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
E Dimension (in) | 1.31 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.81 |
F Dimension (in) | 1.33 |
Inside Body Diameter / Body Bore | 0.625 |
Form Size | 2 |
Description
Cord Grip,Int Thrd,3/4 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .562-.625 (RSRF-110)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Cord Grip, Spiral, Blk, .23-.47, PG13.5 (RF13AA-BK)
- REMKE Cord Grip, ISO Thread, M25, .438-.500 (RSM-25208)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- Remke Cable Support Grips