Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4" NPT, .125-.188
Mfr # RSRF-2103
Zoro # G7197211
product price: $6.39
/ea
Sold in multiples of 8 for $51.12
$51.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.141
- UL Specification E53599
- Inside Body Diameter / Body Bore 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-2103
- Zoro # G7197211
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.625 |
E Dimension (in) | 1.31 |
D Dimension (in) | 1.81 |
F Dimension (in) | 1.33 |
Form Size | 2 |
Thread Size | 44989 |
Description
Cord Grip,Int Thrd,3/4 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (689)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- Remke Cord Grips