Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4", .500-.562, Mesh
Mfr # RSRF-2109-E
Zoro # G7197482
product price: $34.29
/ea
Sold in multiples of 2 for $68.58
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type NPT
- Max Cable Range over Jacket (in) 0.562
- Minimum Operating Temperature (C) -40
- E Dimension (in) 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-2109-E
- Zoro # G7197482
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.31 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.33 |
Inside Body Diameter / Body Bore | 0.625 |
D Dimension (in) | 1.81 |
Thread Size | 44989 |
Form Size | 2 |
Description
Cord Grip,Int Thrd,3/4 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Remke Cable Support Grips