Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4", .438-.500, Mesh
Mfr # RSRF-2108-E
Zoro # G7197528
Sold in multiples of 2 for $72.50
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- CSA Specification 28985
- Minimum Operating Temperature (F) -40
- Maximum Operating Temperature (C) 121
- Conduit Size 44989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-2108-E
- Zoro # G7197528
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
F Dimension (in) | 1.33 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.625 |
E Dimension (in) | 1.31 |
Thread Size | 44989 |
D Dimension (in) | 1.81 |
Description
Cord Grip,Int Thrd,3/4 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 100PK38 Cla Connector (05103B)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 500' Length - Black (FW038-500SP)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- Remke Cable Support Grips