Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4", .375-.438, Mesh
Mfr # RSRF-2107-E
Zoro # G7197543
product price: $34.29
/ea
Sold in multiples of 2 for $68.58
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E53599
- CSA Specification 28985
- Body Material Aluminum
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-2107-E
- Zoro # G7197543
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
F Dimension (in) | 1.33 |
Thread Size | 44989 |
E Dimension (in) | 1.31 |
Form Size | 2 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.81 |
Inside Body Diameter / Body Bore | 0.625 |
Description
Cord Grip,Int Thrd,3/4 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protection Device, 3 Phase, 347/600V AC Wye (STXR600Y05N)
- HUBBELL 30A Twist-Lock Connector 3P 4W 600VAC L17-30R BK/WT (HBL2743)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, SS, 2" NPT, 1.562-1.688 Size 6 (RSSS-627)
- REMKE Cord Grip, Blk, Polyamide, M25, .35-.55 (RD25MR)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- Remke Cable Support Grips