Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 3/4", .188-.250, Mesh
Mfr # RSRF-2104-E
Zoro # G7197379
product price: $34.29
/ea
Sold in multiples of 2 for $68.58
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 44989
- Hazardous Class/Division Class 1, Div 2"
- Maximum Operating Temperature (C) 121
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-2104-E
- Zoro # G7197379
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.31 |
D Dimension (in) | 1.81 |
F Dimension (in) | 1.33 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.625 |
Thread Size | 44989 |
Description
Cord Grip,Int Thrd,3/4 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (23849312)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- JANDORF Slide Switch Spdt 3 Tab (61021)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Remke Cable Support Grips