Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2" NPT, .500-.562
Mfr # RSRF-109
Zoro # G7197178
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Body Material Aluminum
- Flammability Rating UL 94V-2
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-109
- Zoro # G7197178
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 1.75 |
E Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
F Dimension (in) | 1.33 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.61 |
Thread Size | 44928 |
Description
Cord Grip,Int Thrd,1/2 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- SQUARE D Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225CP)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- Remke Cord Grips