Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2" NPT, .438-.500
Mfr # RSRF-108
Zoro # G7197193
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- D Dimension (in) 1.75
- Cable Range .438 - .500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-108
- Zoro # G7197193
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 1.75 |
E Dimension (in) | 1.12 |
Inside Body Diameter / Body Bore | 0.61 |
F Dimension (in) | 1.33 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Description
Cord Grip,Int Thrd,1/2 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- Remke Cord Grips