Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2" NPT, .312-.375
Mfr # RSRF-106
Zoro # G7197080
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- CSA Specification 28985
- Clearance Hole (in) 0.906
- F Dimension (in) 1.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-106
- Zoro # G7197080
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
F Dimension (in) | 1.33 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.12 |
Form Size | 2 |
D Dimension (in) | 1.75 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,Int Thrd,1/2 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, SS, 1" NPT, .625-.750 (RSSS-312)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- Remke Cable Support Grips