Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2" NPT, .250-.312
Mfr # RSRF-105
Zoro # G7197141
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Cable Range .250 - .312
- Thread Size 44928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-105
- Zoro # G7197141
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
D Dimension (in) | 1.75 |
Maximum Knock Out Size (in) | 0.906 |
F Dimension (in) | 1.33 |
E Dimension (in) | 1.12 |
Description
Cord Grip,Int Thrd,1/2 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Filler Plate, 125 A (QOM1FP)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (LC1D12T7)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m (7000-08041-2300500)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Orange (HS365-S10-ORANGE)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- Remke Cord Grips